Zoro Homepage

Electric Label Rewinder 6" x 10-1/4"H, Black

  • Mfr # LR4500

  • Zoro # G7554653


product price: $548.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 142052, BP-IP300, 142053, 142057, 142059, 142058, 142060, 142054, 76801, 76800, BP-IP600, 13500
Width
6"
Length
11"
Material
Anodized Aluminum
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR4500
Zoro #
G7554653
UPC #
623853328963
Country of Origin
United States

Dimensions

Width
6"
Length
11"
Min. Label Width
Variable
Min. Label Length
Variable
Max. Label Width
4-1/2"
Height
10 1/4 in
Overall Length
11 in
Overall Height
10 1/4 in
For Max. Roll Dia.
9 in
For Max. Label Width
4 1/2 in
For Min. Label Width
Variable
Core Diameter
1 1/4 in, 3 in

Details

Item
Electric Label Rewinder
For Use With
Mfr. No. 142052, BP-IP300, 142053, 142057, 142059, 142058, 142060, 142054, 76801, 76800, BP-IP600, 13500
Material
Anodized Aluminum
Color
Black
Voltage
12V DC
Includes
100/120V AC Adapter, 3 in Core Holder, Label Roll Guides, Power Cord

Description

Electric Label Rewinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.