Zoro Homepage

Electric Label Rewinder 6" x 10-7/16"H, Black

  • Mfr # LR4500W

  • Zoro # G0285875


product price: $628.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wider labels
Width
6"
Length
12-3/4"
Material
Anodized Aluminum
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR4500W
Zoro #
G0285875
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Length
12-3/4"
Height
10 7/16 in
Max. Label Length
Variable
Max. Label Width
7"
Core Dia.
1 in, 3 in
Overall Length
12 3/4 in
Overall Height
10 7/16 in
For Max. Roll Dia.
9 in
For Max. Label Width
7 in
For Min. Label Width
Variable
Core Diameter
1 in, 3 in

Details

Item
Electric Label Rewinder
For Use With
Wider labels
Material
Anodized Aluminum
Color
Black
Voltage
12V DC
Includes
100/120V AC Adapter, 3 in Core Holder, Label Roll Guides, Power Cord
Weight
8.7 lb

Description

Electric Label Rewinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.