Zoro Homepage

Hand Held Label Applicator, Max. Label Width 1-1/4"

  • Mfr # LAP65-30

  • Zoro # G8476237


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Min. Core Dia.
1" (25mm)
Max. Roll Dia.
3-15/16" (100mm)
Length
11-1/8"
Max. Label Length
2-3/8" (60mm)
Max. Label Width
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP65-30
Zoro #
G8476237
UPC #
-
Country of Origin
Japan

Dimensions

Min. Core Dia.
1" (25mm)
Max. Roll Dia.
3-15/16" (100mm)
Length
11-1/8"
Max. Label Length
2-3/8" (60mm)
Max. Label Width
1-1/4"
Min. Label Width
3/4" (19mm)
Width
2-1/2"
Height
4-1/2"
Min. Label Length
13/16" (20mm)
Overall Length
11 1/8 in
Overall Height
4 1/2 in
For Min. Label Width
3/4 in
For Max. Label Width
1 1/4 in
For Max. Roll Dia.
3 15/16 in
Overall Depth
9 7/16 in

Details

Item
Label Applicator
Material
Heavy-Duty Plastic
Color
Beige
Label Applicator Type
General Label Applicator
Mount Type
Handheld
Label Dispenser Style
Handheld

Description

Label Applicator, Label Dispenser Style Handheld, Label Applicator Type General Label Applicator, Overall Height 4 1/2 in, Overall Length 11 1/8 in, Overall Depth 9 7/16 in, For Max. Label Width 1 1/4 in, For Max. Roll Dia. 3 15/16 in, For Min. Label Width 3/4 in, Material Heavy-Duty Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.