Zoro Homepage

Hand Held Labeler, 3-27/32 In Max Label W

  • Mfr # LAP65-100

  • Zoro # G4790353


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Heavy-Duty Plastic
Overall Length
11 1/8 in
Color
Beige
Overall Depth
9 13/32 in
Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP65-100
Zoro #
G4790353
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
11 1/8 in
Overall Depth
9 13/32 in
Width
5"
Overall Height
4 1/2 in
For Max. Label Width
3 27/32 in
For Max. Roll Dia.
3 15/16 in
Height
4-1/2"
Length
11-1/8"
Min. Label Length
13/16" (20mm)
Max. Roll Dia.
3-15/16" (100mm)
Min. Label Width
2-1/8" (55mm)
Max. Label Length
2-3/8" (60mm)
Min. Core Dia.
1" (25mm)
Max. Label Width
3-27/32"
For Min. Label Width
2-1/8 in (55mm)

Details

Item
Label Applicator
Material
Heavy-Duty Plastic
Color
Beige
Label Dispenser Style
Handheld
Mount Type
Handheld
Label Applicator Type
General Label Applicator

Description

Label Applicator, Label Dispenser Style Handheld, Label Applicator Type General Label Applicator, Overall Height 4 1/2 in, Overall Length 11 1/8 in, Overall Depth 9 13/32 in, For Max. Label Width 3 27/32 in, For Max. Roll Dia. 3 15/16 in, For Min. Label Width 2-1/8 in (55mm), Material Heavy-Duty Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.