Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Bag Sealer, Benchtop Mounting

  • Mfr # SL7808K

  • Zoro # G8476273


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Max. Seal Thickness
6 mil
Mounting
Table Top
Roll Width
3/4"
Opening Width
5/8 in
Includes
Integrated Bag Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL7808K
Zoro #
G8476273
UPC #
-
Country of Origin
China

Dimensions

Max. Seal Thickness
6 mil
Roll Width
3/4"
Opening Width
5/8 in
Tape Width
51/64 in
Max. Tape Roll Dia.
7 in
Neck Size
3/8"
Core Diameter
3 in
Height
8 1/4 in
Width
3/8 in
Length
10 in
Sealing Slot Width
5/8 in
For Tape Width
3/4 in
For Maximum Tape Roll Diameter
5/8 in
For Tape Core Diameter
3 in
Mounting Hole Dia.
4 mm
For Maximum Tape Core Diameter
3 in
Overall Depth
10 in
For Maximum Tape Width
3/4 in
Maximum Tape Roll Diameter
5/8 in

Details

Item
Bag Sealer
Mounting
Table Top
Includes
Integrated Bag Cutter
Material
Metal
Number of Mounting Holes
4
For Tape Material
Paper, Polyester
For Use With
4DKW3, 4DKV9, 4DKW1, 4DKV4, 4DKX1, 4DKW5, 4DKV6, 4DKY3, 4DKW4, 4DKW2, 4DKX9, 4DKW7, 4DKW6, 4DKX7, 4DKW9, 4DKY2, 4DKW8, 4DKV7, 4DKX8, 4DKV8, 4DKV5, 3CUD8, 3CTY5, 3CUA8, 3CUD9, 3CTY4, 3CUE1, 3CTY1, 3CTY2, 3CUA9, 3CUA7, 3CTX7, 3CTX8, 3CTX9, 3CTY3, 5ZW08, 5ZW07, 5ZW17, 5DTV9, 5DTW5, 5DTW1, 5DTW3, 5DTA9, 5DRX9, 5DRV0, 5DTH2, 5DTW0, 5DRV5, 5DRV6, 5DTW2, 5DTC1, 5DTW6, 5DRV4, 5DRU9, 5DHA1, 5DTJ1, 5DRV7, 5DTH6, 5DGX1, 5DRY5, 6XZT7, 6XZT8, 6XZT9, 6XZU0, 5DTD1, 5DTD2, 5DTD3, 5DTD5, 5DTF2, 5DTF3, 5DTE4, 5DTN2, 5DTE5, 5DTD9, 5DTN4, 5DTE0, 5DRV1, 5DTF7, 5DTC8, 5DTE8, 5DTE1, 5DRV2, 5DTC5, 5DTK2, 5DTK5, 5DTL8, 5DTC9, 5DTE9, 5DTG9, 5DRV3, 5DTC6, 5DTG6, 5DRZ2, 5DTL9, 5DTC2, 5DTA6, 5DTA3, 5DTD0, 5DTF0, 5DTN1, 5DTJ4, 5DTH7, 5DTG7, 5DTG0, 5DRZ3, 5DTA8, 5DTA2, 5DTN0, 5DTA4, 5DTA1, 5DTW4, 5DTA0, 5DTD4, 5DTF1, 5DTD6, 5DTD7, 5DTH1, 5DTF4, 5DTD8, 5DTN3, 5DTF5, 5DTE6, 5DTH3, 5DTJ6, 5DTF6, 5DTH9, 5DTE7, 5DTG4, 5DTK1, 5DRW6, 5DRZ0, 5DTG8, 5DTH5, 5DTG1, 5DTG5, 5DTF8, 5DRW7, 5DRZ1, 5DTE2, 5DTG2, 5DTF9, 5DRX0, 5DTJ2, 5DRZ4, 5DRY3
Frame Material
Metal
Compatible Tape Type
Standard

Description

Bag Sealer, For Maximum Tape Width 3/4 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 5/8 in, Sealing Slot Width 5/8 in, Mounting Location Bench Top, Mounting Hole Dia. 4 mm, Number of Mounting Holes 4, Max. Seal Thickness 6 mil, For Tape Material Paper, Polyester, Frame Material Metal, Overall Depth 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.