Zoro Homepage

Multi Roll Tape Dispenser, Blue, 4 In. W

  • Mfr # SL7346

  • Zoro # G4057523


product price: $65.79
/ea

Key Features

Material
Steel
Color
Blue
Width
9 5/12 in
Length
4 3/4 in
Height
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL7346
Zoro #
G4057523
UPC #
696739500326
Country of Origin
China

Dimensions

Width
9 5/12 in
Length
4 3/4 in
Height
5 1/4 in
Core Size
3 in
For Tape Core Diameter
3 in
For Maximum Tape Width
4 in
For Maximum Tape Roll Diameter
6 in

Details

Item
Tape Dispenser
Material
Steel
Color
Blue
Number of Slots
4
Includes
3" Core Holder
For Use With
All Tapes up to 4" wide on a 3" core
Holds Number of Rolls
4
Blade Material
Steel
Number of Mounting Holes
None
Handle Grips
Ergonomic

Description

Tape Dispenser, For Maximum Tape Width 4 in, For Tape Core Diameter 3 in, Steel, Ergonomic Handle Grips, Height 5 1/4 in, Width 9 5/12 in, Length 4 3/4 in, Blade Material Steel, Blue, For Maximum Tape Roll Diameter 6 in, Includes 3 In. Core Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.