Tape Dispenser, 5 15/16 in Max. Tape Width. 9 in Tape Core Dia, Black

  • Mfr # TDA150-NM

  • Zoro # G7040476


product price:  $4,531.99
/ea
Free Shipping & Returns

Key Features

Max. Tape Width
5 15/16 in
Construction
Heavy-Duty Metal
Color
Black
For Use With
11J967, 11J968, 11J969, 11J970, 11J971, Most tapes on a 3 in core up to 5.9 in/150 mm wide, Including Foil Tapes and Protective Films
Power Requirements
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDA150-NM
Zoro #
G7040476
UPC #
-
Country of Origin
China

Dimensions

Max. Tape Width
5 15/16 in
For Maximum Tape Roll Diameter
9 in
Length
10 1/4 in
Tape Delivery Length
1.60 in to 394 in
Width
14 in
Height
13 in
Overall Depth
10 1/4 in
Maximum Seal Length
39 3/8 in
Max. Seal Thickness
1/4 in
Maximum Seal Width
6 in
For Maximum Tape Width
3 1/8 in
Overall Height
13 in
Overall Width
14 in
For Maximum Tape Core Diameter
3 in
Tape Dispensing Length - Minimum
1 9/16 in
Maximum Tape Roll Diameter
9 in
Tape Dispensing Length - Maximum
394 in

Details

Item
Tape Dispenser
Construction
Heavy-Duty Metal
Color
Black
For Use With
11J967, 11J968, 11J969, 11J970, 11J971, Most tapes on a 3 in core up to 5.9 in/150 mm wide, Including Foil Tapes and Protective Films
Power Requirements
Electric
Includes
Silicone Oil
Operation Type
Hand Operated
For Tape Material
Filament, Masking, Packing, Polypropylene
Number of Mounting Holes
None
Standards
CE
Frame Material
Metal
Compatible Tape Type
Not Applicable, Protective Film and Foil, Rigid, Simultaneous Rolls, Standard
Includes Safety Mechanism
Safety Mechanism Included
Includes Memory
Memory Not Included

Description

Tape Dispenser, For Maximum Tape Width 3 1/8 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 9 in, Mounting Location Bench Top, Number of Mounting Holes None, Maximum Seal Width 6 in, Maximum Seal Length 39 3/8 in, Max. Seal Thickness 1/4 in, For Tape Material Filament, Masking, Packing, Polypropylene, Operation Type Hand Operated, Frame Material Metal, Overall Height 13 in, Overall Width 14 in, Overall Depth 10 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.