Shop START INTERNATIONAL

Tape Dispensing Machine, 2 in Max. Tape Width, 1 in Tape Core Dia., Heavy-Duty Plastic, Steel, Black

  • Mfr # ZCM1000-NS
  • Zoro # G7052823

product price: 
$
949.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
11J970, 11K007
Height
6.4 in
Standards
Max 7 in Diameter Roll
Width
5.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZCM1000-NS
Zoro #
G7052823
UPC #
-
Country of Origin
Japan

Dimensions

Height
6.4 in
Width
5.4 in
Length
9.7 in
Overall Depth
5.9 in
Minimum Tape Width
0.3 in
Maximum Tape Roll Diameter
178 mm
Overall Width
5.4 in
Minimum Dispensing Length
0.8 in
Overall Length
9.6 in
Compatible Core Diameter
3 in
Maximum Dispensing Length
39.4 in
Maximum Tape Width
50.8 mm
Tape Dispensing Length - Minimum
0.8 in
Tape Dispensing Length - Maximum
39.7 in
For Maximum Tape Width
2 in
For Maximum Tape Roll Diameter
7 in
For Tape Core Diameter
1 in
Wire Rope Length
9.6 in

Details

Item
Tape Dispensing Machine
Color
Black
For Use With
11J970, 11K007
Standards
Max 7 in Diameter Roll
Includes
3-in-1 Core Holder, Metal Protective Guard, Silicone Oil
Housing Material
Plastic
Programmable
Yes
Weight
7.50 lb
Compatible Tape Type
Office Tape, Cloth Tape, Paper Tape, Mounting Tape, Film Tape
Accuracy of Cut
+/- 0.04 in
Power Source
Plug-In
Tape Included
No
Operation Method
Hand Operated
Dispenser Style
Tabletop
Basic Power Source
Electric
Operation Type
Hand Operated
Material
Heavy-Duty Plastic, Steel
Power Source - TS Only
Plug-In
Power Source - old
Plug-In
Wire Color
Black

Description

Electronic Tape Dispensing Machine, Dispenser Style Tabletop, Compatible Core Diameter 3 in, Minimum Tape Width 7 mm, Maximum Tape Width 50.8 mm, Operation Method Hand Operated, Accuracy of Cut +/- 0.04 in, Housing Material Plastic, Color Black, Compatible Tape Type Office Tape, Cloth Tape, Paper Tape, Mounting Tape, Film Tape, Maximum Dispensing Length 39 3/8 in, Maximum Tape Roll Diameter 178 mm, Minimum Dispensing Length 3/4 in, Mounting Location Table, Overall Depth 5 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.