Handheld Tape Dispenser, 1.2 in Max. Tape Width, 1 in Tape Core Dia., Plastic, Steel, Black
- Mfr # ZCM1000K
- Zoro # G6596125
product price:Â
$
1,119.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
For Use With
All Types of Tape up to 2 in Width
For Maximum Tape Roll Diameter
7 in
Includes
Silicone Oil
Width
5.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZCM1000K
- Zoro #
- G6596125
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- For Maximum Tape Roll Diameter
- 7 in
- Width
- 5.4 in
- Length
- 10.3 in
- Height
- 5.9 in
- For Maximum Tape Core Diameter
- 3 in
- Max. Seal Thickness
- 0.1 in
- Maximum Seal Length
- 39.4 in
- Maximum Seal Width
- 2 in
- For Maximum Tape Width
- 1.2 in
- Overall Depth
- 9.8 in
- Tape Dispensing Length - Minimum
- 0.8 in
- Tape Dispensing Length - Maximum
- 39 in
- Maximum Tape Roll Diameter
- 7 in
- For Tape Core Diameter
- 1 in
Description
Tape Dispenser, For Maximum Tape Width 1 1/8 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 7 in, Mounting Location Bench Top, Number of Mounting Holes None, Maximum Seal Width 2 in, Maximum Seal Length 39 3/8 in, Max. Seal Thickness 1/8 in, For Tape Material Polyimide, Operation Type Hand Operated, Frame Material ABS Plastic, Overall Height 5 7/8 in, Overall Width 5 3/8 in, Overall Depth 9 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.