Automatic Tape Dispenser
- Mfr # TDA060
- Zoro # G324947248
product price:Â
$
1,033.99
/ea
Free Shipping & Returns
Key Features
Includes
Dispenser, Handbook, Sensor Cover
Tape Dispensing Length - Maximum
394 in
For Tape Material
Acrylic, Cellophane, Cloth, Filament, Paper, TPP
Includes Memory
Memory Included
Compatible Tape Type
Double Sided Sticky, Mending
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDA060
- Zoro #
- G324947248
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Tape Dispensing Length - Maximum
- 394 in
- For Maximum Tape Core Diameter
- 3 in
- Number of Memory Cut Lengths
- 8
- Tape Dispensing Length - Minimum
- 3/16 in
- Maximum Tape Roll Diameter
- 7 1/2 in
- Overall Depth
- 8 1/2 in
- Height
- 6 11/16 in
- For Maximum Tape Width
- 2 5/16 in
- Width
- 5 3/8 in
Details
- Item
- Automatic Tape Dispenser
- Includes
- Dispenser, Handbook, Sensor Cover
- For Tape Material
- Acrylic, Cellophane, Cloth, Filament, Paper, TPP
- Includes Memory
- Memory Included
- Compatible Tape Type
- Double Sided Sticky, Mending
- Includes Safety Mechanism
- Safety Mechanism Included
- Frame Material
- Steel
Description
Automatic Tape Dispenser, For Maximum Tape Width 2 5/16 in, For Maximum Tape Core Diameter 3 in, For Tape Material Acrylic, Cellophane, Cloth, Filament, Paper, TPP, Frame Material Steel, Overall Depth 8 1/2 in, Includes Dispenser, Handbook, Sensor Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.