Tape Liner Remover, 2 in Max. Tape Width. 10 in Tape Core Dia, Black
Mfr # TDLR050-10
Zoro # G7262981
product price: $518.99
/ea
Free Shipping & Returns
Key Features
Max. Tape Width
2 in
Construction
Steel and Heavy-Duty Plastic
Color
Black
For Use With
zcM1000, zcM1100, zcM2000, zcM2200
Power Requirements
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDLR050-10
Zoro #
G7262981
UPC #
-
Country of Origin
Italy
Dimensions
Max. Tape Width
2 in
For Maximum Tape Roll Diameter
10 in
Width
17 in
Length
8 in
Height
11 in
For Maximum Tape Width
2 in
For Minimum Tape Core Diameter
3 in
Details
Item
Tape Liner Remover
Construction
Steel and Heavy-Duty Plastic
Color
Black
For Use With
zcM1000, zcM1100, zcM2000, zcM2200
Power Requirements
Manual
Standards
Max 10 in Diameter Roll
Tape Brake
No
Compatible Product Type
Not Applicable, Electronic Tape Dispensers
Description
Tape Liner Remover, For Minimum Tape Core Diameter 3 in, For Maximum Tape Width 2 in, For Maximum Tape Roll Diameter 10 in, For Use With zcM1000, zcM1100, zcM2000, zcM2200, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.