Zoro Homepage

TapeDispener, Plug-In, 9inL, 6-3/4inW

  • Mfr # TDA080-NS

  • Zoro # G6396056


product price: $2,608.99
/ea
Free Shipping & Returns

Key Features

Max. Tape Width
3 1/8 in
Construction
Heavy-Duty Metal
Color
Black
For Use With
11J967, 11J968, 11J969, 11J970, 11J971, Most tapes on a 3 in core up to 3.15 in / 80mm wide, VHB and Foam Tapes.
Power Requirements
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDA080-NS
Zoro #
G6396056
UPC #
-
Country of Origin
Japan

Dimensions

Max. Tape Width
3 1/8 in
Length
10 1/8 in
Tape Delivery Length
1.60 in to 394 in
Height
14 1/4 in
Width
6 5/8 in
Maximum Dispensing Length
393 11/32 in
Overall Width
6 11/16 in
Maximum Tape Roll Diameter
9 7/8 in
Minimum Dispensing Length
1 9/16 in
Overall Length
9 1/16 in
Overall Depth
12 3/16 in
Minimum Tape Width
15/64 in
Compatible Core Diameter
3 in
Maximum Tape Width
3 1/8 in

Details

Item
Electronic Tape Dispensing Machine
Construction
Heavy-Duty Metal
Color
Black
For Use With
11J967, 11J968, 11J969, 11J970, 11J971, Most tapes on a 3 in core up to 3.15 in / 80mm wide, VHB and Foam Tapes.
Power Requirements
Electric
Includes
3 in Core, Power Cord, Silicone Oil
Tape Included
No
Blade Edge
Serrated
Compatible Tape Type
Most Types of Tape
Housing Material
Heavy-Duty Metal
Programmable
Yes
Weight
9.5 kg
Operation Method
Hand Operated
Dispenser Style
Electronic Tabletop Machine
Power Source
Corded
Accuracy of Cut
+/- 0.04 in

Description

Electronic Tape Dispensing Machine, Dispenser Style Tabletop, Compatible Core Diameter 3 in, Minimum Tape Width 6 mm, Maximum Tape Width 80 mm, Operation Method Hand Operated, Accuracy of Cut +/- 0.04 in, Housing Material Metal, Blade Edge Serrated, Color Black, Compatible Tape Type Universal, Maximum Dispensing Length 393 5/8 in, Maximum Tape Roll Diameter 251 mm, Minimum Dispensing Length 1 5/8 in, Mounting Location Table, Overall Depth 12 1/4 in, Overall Length 9 in, Overall Width 6 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.