22IN. MONITOR PRIVACY SCREEN - UNIVERSAL - MATTE OR GLOSSY - 16:10 ASPECT RATIO - 30+/- DEGREE

  • Mfr # PRIVACY-SCREEN-22MB

  • Zoro # G616426208


product price:  $95.39
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
0.10 in
Anti-glare
Yes
Includes
Privacy Screen Filter Set of Adhesive Strips Set of Slide Mount Tabs Wiping Cloth Quick Start Guide
Aspect Ratio
16:10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIVACY-SCREEN-22MB
Zoro #
G616426208
UPC #
65030894197
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.10 in
Depth
18.70 in
Display Size Supported
22 in
Height
11.70 in

Details

Material
Plastic
Anti-glare
Yes
Includes
Privacy Screen Filter Set of Adhesive Strips Set of Slide Mount Tabs Wiping Cloth Quick Start Guide
Aspect Ratio
16:10
Product Type
Privacy Screen Filter
Color
Clear
Compatible Devices
Monitor
Anti-microbial
Yes
Blue Light Reduction
Yes
Display Type Supported
LCD
Widescreen
Yes
Features
Easy to Apply, Easy to Remove, Residue-free, Privacy, Reversible Matte-to-Glossy, Removable, Easy Clean
Durability
Scratch Resistant, Dust Resistant, Fingerprint Resistant

Description

22IN. MONITOR PRIVACY SCREEN - UNIVERSAL - MATTE OR GLOSSY - 16:10 ASPECT RATIO - 30+/- DEGREE PRIVACY VIEWING ANGLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.