
23.8IN. MONITOR PRIVACY SCREEN - UNIVERSAL - MATTE OR GLOSSY - 16:9 ASPECT RATIO - 30+/-
Mfr # PRIVACY-SCREEN-238M
Zoro # G816425148
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Height
11.70 in
Product Type
Privacy Screen Filter
Width
0.10 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRIVACY-SCREEN-238M
Zoro #
G816425148
UPC #
65030894210
Country of Origin
Taiwan, Province of China
Dimensions
Height
11.70 in
Width
0.10 in
Depth
20.70 in
Display Size Supported
23.8 in
Details
Color
Clear
Product Type
Privacy Screen Filter
Material
Plastic
Includes
Privacy Screen Filter Set of Adhesive Strips Set of Slide Mount Tabs Wiping Cloth Quick Start Guide
Display Type Supported
LCD
Blue Light Reduction
Yes
Aspect Ratio
16:9
Anti-microbial
Yes
Features
Privacy, Reversible Matte-to-Glossy, Easy to Apply, Easy Clean, Residue-free, Removable
Durability
Dust Resistant, Scratch Resistant, Fingerprint Resistant
Anti-glare
Yes
Description
23.8IN. MONITOR PRIVACY SCREEN - UNIVERSAL - MATTE OR GLOSSY - 16:9 ASPECT RATIO - 30+/- DEGREE PRIVACY VIEWING ANGLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.