Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 FT HIGH RES MONITOR VGA CABLE

  • Mfr # MXT101MMHQ60

  • Zoro # G916424904


product price: $35.69
/ea

Key Features

Device Supported
Switch, Video Device, Monitor
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Length
60 ft
Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXT101MMHQ60
Zoro #
G916424904
UPC #
65030842037
Country of Origin
China

Dimensions

Cable Length
60 ft

Details

Device Supported
Switch, Video Device, Monitor
Connector Gender on First End
Male
Item
Video Cable
Connector Gender on Second End
Male
Gauge
28 AWG
Color
Black
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Environmentally Friendly
Yes
Cable Type
Coaxial
Supported Resolution
1920 x 1200
Standards
CMG Rated
Features
Ferrite Bead, EMI Protection, Strain Relief, Molded
Finish
Nickel
Conductor Material
Copper
Shielded
Yes
Jacket Material
Polyvinyl Chloride (PVC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.