Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOW PROFILE TV MOUNT - TILTING - ANTI-THEFT - FLAT SCREEN TV WALL MOUNT FOR 37IN TO 75IN TVS -

  • Mfr # FPWTLTBAT

  • Zoro # G816430685


product price: $104.99
/ea
Free Shipping & Returns

Key Features

End of Life Manual Availability
Yes
Length
39.30 in
Environmentally Friendly
Yes
Features
Heavy Duty, Tilt, Space Saving Design, Robust, Anti-theft, Lockable
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPWTLTBAT
Zoro #
G816430685
UPC #
65030870399
Country of Origin
China

Dimensions

Length
39.30 in
Width
2 in
Minimum Screen Size Supported
37 in
Maximum Screen Size Supported
75 in
Height
17.30 in

Details

End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Features
Heavy Duty, Tilt, Space Saving Design, Robust, Anti-theft, Lockable
Includes
1 x Wall Mount, 1 x Safety Bar, 1 x Left Adapter Bracket, 1 x Right Adapter Bracket, 1 x Level, 2 x Decorative Covers, 4 x Decorative Cover Screws, 4 x M5x14 mm Screws, 4 x M6x14 mm Screws, 4 x M8x50 mm Screws, 4 x M6x30 mm Screws, 4 x M8x30 mm Screws, 4 x Rectangular Washers, 8 x Small Spacers, 8 x Large Spacers, 6 x Screws, 6 x Concrete Anchors, 6 x Circular Washers, 1 x Instruction Manual
Device Supported
TV, Monitor, LED Display, LCD Display
Mounting Pattern
600 x 400, 800 x 400, 300 x 300, 400 x 300, 300 x 200, 600 x 200, 200 x 200, 600 x 300, 400 x 200, 400 x 400
Item
Wall Mount
Number of Displays Supported
1
REACH free of SVHC
Yes
Material
Steel
VESA Mount Compatible
Yes
Maximum Load Capacity
88.18 lb

Description

LOW PROFILE TV MOUNT - TILTING - ANTI-THEFT - FLAT SCREEN TV WALL MOUNT FOR 37IN TO 75IN TVS - VESA WALL MOUNT - WALL MOUNT TV BRACKET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.