This item is Discontinued.

Startech.Com Startech 35  DVI-D Single Link Display DVIDSMM35 DVIDSMM35

Startech 35 DVI-D Single Link Display DVIDSMM35 (Discontinued)

  • Mfr # DVIDSMM35
  • Zoro # G303876903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVIDSMM35
Zoro #
G303876903
UPC #
65030814034
Country of Origin
China

Description

MODEL- DVIDSMM35 VENDOR- STARTECH FEATURES- DVI-D Single Link Display Cable- 35 ft. Maximize the quality of your high-end digital video card and flat- panel digital LCD monitor with the DVIDSMM StarTechs single- link DVI-D display cable. With DVI-D technology no digital-to- analog conversion is necessary so the signal is delivered faster and stronger than a standard monitor cable signal. The Plug and Play-compatible all-digital connection is also ideal for connecting laptop computer to digital projectors for crystal-clear presentations. By interfacing two digital signals directly you will experience faster higher-quality images. This single-link cable works with virtually any digital flat panel LCD monitor and allows high-speed data transmission of up to 4.95 Gbits/sec.* Supports hot plugging of DVI display devices * Compliant with DVI DDWG Standards * High speed digital transmission rate of up to 4.95 Gbits/sec * Compatible with PC and Mac computer systems * DVI-D Single Link Display Cable supports digital displays only -- SPECIFICATIONs -----------------------------------CONNECTORs- Connector A: 18 pin digital DVI (Single-Link) - male Connector B: 18 pin digital DVI (Single-Link) - male MANUFACTURER WARRANTY:  1 YEAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.