Zoro Homepage
This item is Discontinued.
Startech.Com StarTech 35FT GREEN SNAGLESS CAT6 UTP PATCH CABLE N6PATCH35GN

StarTech 35FT GREEN SNAGLESS CAT6 UTP PATCH CABLE (Discontinued)

  • Mfr # N6PATCH35GN
  • Zoro # G903771615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6PATCH35GN
Zoro #
G903771615
UPC #
65030838559
Country of Origin
China

Description

  • Molded strain relief prevents near connector damage.
  • Constructed and tested to ensure minimal Near End Crosstalk.
  • Ideal for connection devices to a gigabit network.
  • Connecting workstations to wall plates hubs or switches.
  • Connect a gigabit hub switch to a router or backbone.
  • Color: Green.
  • Cable Length: 35' [10.67 m].
  • Number of Conductors: 8.
  • Wire Gauge: 24 AWG.
  • Fire Rating: CMG Rated (General Purpose).
  • Cable Rating: CAT6a - 10Gbit/s.
  • Wiring Standard: TIA/EIA-568-B.1-2001 T568B.
  • Connector A: 1 - RJ-45 Male.
  • Connector B: 1 - RJ-45 Male.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.