Zoro Homepage
This item is Discontinued.
Startech.Com Startech C6ASPAT8BK 8 ft. Ethernet Patch Cable - Black C6ASPAT8BK

Startech C6ASPAT8BK 8 ft. Ethernet Patch Cable - Black (Discontinued)

  • Mfr # C6ASPAT8BK
  • Zoro # G403734448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6ASPAT8BK
Zoro #
G403734448
UPC #
65030871617
Country of Origin
China

Description

Features
  • Deliver high-performance 10 Gigabit network connections, free of noise and EMI/RFI interference
  • Constructed with 100% copper and foil-shielded, twisted-pair wiring
  • The 50-micron gold connectors deliver optimum conductivity and eliminate signal loss
  • Snagless RJ45 clips help protect your network connections
  • Each cable is tested for up to 500MHz frequency and is more than suitable for 10GBase-T Ethernet
  • Built for quality performance
  • Color - Black
  • Cable Length - 8 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.