This item is Discontinued.

Startech.Com Startech CBMCTM2 0.18 in. CB Tie Mounts with Adhesive Tape Wide Ties - Pack of 100 CBMCTM2

Startech CBMCTM2 0.18 in. CB Tie Mounts with Adhesive Tape Wide Ties - Pack of 100 (Discontinued)

  • Mfr # CBMCTM2
  • Zoro # G403981507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBMCTM2
Zoro #
G403981507
UPC #
65030890267
Country of Origin
China

Description

These medium cable tie mounts with adhesive backing enable you to conveniently mount your zip ties to secure your cable bundle to the wall or ceiling, to route and organize them. 100 White cable tie mounts are included, ensuring youll have plenty on hand.

Features
  • Industrial Strength
  • Easy to Install and Use
  • Pack of 100
Specifications
  • Color: White
  • Height: 0,4 cm [0,2 in]
  • Length: 2 cm [0,8 in]
  • Width: 20 mm [0,8 in]
  • Material: Nylon 66
  • Size: 0.18"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.