This item is Discontinued.

Startech.Com Startech CDP2HDVGA 2-in-1 4K 30Hz USB-C to VGA & HDMI Multiport Maximizes Video Adapter; Space Grey CDP2HDVGA

Startech CDP2HDVGA 2-in-1 4K 30Hz USB-C to VGA & HDMI Multiport Maximizes Video Adapter; Space Grey (Discontinued)

  • Mfr # CDP2HDVGA
  • Zoro # G403881548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2HDVGA
Zoro #
G403881548
UPC #
65030880695
Country of Origin
China

Description

This USB-C to VGA and HDMI adapter offers a portable solution for connecting your USB Type-C laptop to a VGA or HDMI display. The multiport video adapter also works as a splitter, enabling you to simultaneously output an identical video signal to two separate monitors (1 x HDMI and 1 x VGA).

Features
  • Maximize your laptop’s video compatibility with a 2-in-1 adapter: USB-C to HDMI and VGA
  • Support resource-demanding applications with UHD resolutions up to 4K 30Hz
  • Space Gray adapter matches your Space Gray MacBook or MacBook Pro
Specifications
  • Adapter Style: Adapters
  • AV Input: USB Type-C
  • Video Revision: HDMI 2.0
  • Humidity: 5-90% RH
  • Operating Temperature: 0°C to 45°C (32°F to 113°F)
  • Enclosure Type: Aluminum and Plastic
  • Product Height: 0.6"
  • Product Length: 2.4"
  • Product Width: 1.4"
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.