Zoro Homepage
This item is Discontinued.
Startech.Com Startech CONNLOCKPK10 Security Tether Cables - Steel - Adjustable - Universal Cable & Adapter Tethers - Heat Shrink Covers - Pack of 10 CONNLOCKPK10

Startech CONNLOCKPK10 Security Tether Cables - Steel - Adjustable - Universal Cable & Adapter Tethers - Heat Shrink Covers - Pack of 10 (Discontinued)

  • Mfr # CONNLOCKPK10
  • Zoro # G304035231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONNLOCKPK10
Zoro #
G304035231
UPC #
65030883689
Country of Origin
China

Description

Secure cables and adapters in boardrooms, workstations and other areas to help prevent against costly theft or accidental loss. These steel security tether cables provide a measure of physical security, by letting you attach your cables and adapters to each other. The 10-pack of universal cable tethers give you an easy and cost-effective way to minimize the need to constantly replace cables in lobbies, public areas, work and meeting areas. They secure your cables and adapters, and also keep cables organized by making sure you always have the right adapter or cable in the right place.

The cable and adapter tethers are made of a durable steel cable with a PVC coating, providing an effective theft deterrent. The flexible steel security cable is easy to wrap around your cables or adapters, and secure in place with the aluminum ferrules, using a standard crimping tool (not included). For versatile use, you can cut the 11.8" (300 mm) cable tethers to length, using wire cutters (not included). The steel tether does not restrict the space requirements or usage of the cable or adapter.

Features
  • Security Tether Cables - Steel - Adjustable - Universal Cable & Adapter Tethers - Heat Shrink Covers
  • Pack of 10
Specifications
  • Application/Usage: Data Networking
  • Application/Usage: Optical Network
  • Interfaces/Ports Details: 1 x 100Base-FX
  • Compatibility: MSA Compliant
  • Interfaces/Ports Details: 1 x LC 100Base-FX Network
  • Network Technology: 100Base-FX
  • Form Factor: Hot-swappable
  • Ethernet Technology: Fast Ethernet
  • Media Type Supported: Optical Fiber
  • Fiber Mode Supported: Multi-mode
  • Weight: 0.11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.