Zoro Homepage
This item is Discontinued.
Startech.Com Startech Digital Video Cable 10ft 1 x HDMI  1 x DVI-D Digital Cable Black HDMIDVIMM10 HDMIDVIMM10

Startech Digital Video Cable 10ft 1 x HDMI 1 x DVI-D Digital Cable Black HDMIDVIMM10 (Discontinued)

  • Mfr # HDMIDVIMM10
  • Zoro # G103717345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMIDVIMM10
Zoro #
G103717345
UPC #
65030811330
Country of Origin
China

Description

At last! A single-cable solution for your A/V set up! Save on cable costs and bring order to that maze of A/V cabling with HDMIDVIMM10 Digital Video Cable. This new standard in digital A/V connections combines high bandwidth video and multi-channel digital audio in a single cable for crystal clear resolution and superior sound. The HDMIDVIMM6 connects easily to your LCD TV LCD Projector Plasma TV HDTV and DVD Player and set-top box.
  • Cable: Video cable.
  • Length: 10 ft.
  • Left Connector(s): 18 pin digital DVI (Single-Link) male.
  • Right Connector(s): 19 pin HDMI Type A male.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.