
Startech Dp2Dvimm6 6Ft Displayport To Dvi Video Cable M/M (Discontinued)
- Mfr # DP2DVIMM6
- Zoro # G603997131
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP2DVIMM6
Zoro #
G603997131
UPC #
65030834605
Country of Origin
China
Description
This DisplayPort to DVI (M-M) Video Converter Cable lets you connect a DVI capable display to a DisplayPort video card/source. The cable provides a connection distance of 6ft and features a male DVI connector and a male DisplayPort connector. The DisplayPort/DVI video converter cable supports high bandwidth video transmissions easily delivering monitor resolutions up to 1920x1200 or HDTV resolutions up to 1080p - allowing you to take full advantage of your DVI capable display while using a cutting edge DisplayPort video source.Primary InformationCable Type :  Video cable Left Connector Type :  18 pin DVI-Digital (Single-Link) Left Connector Gender :  Male Right Connector Type :  20 pin DisplayPort Right Connector Gender :  Male Features :  1920x1200 / 1080p Dimensions&MiscellaneousLength :  6 feet Color :  Black Service&SupportService & Support Type :  1 year warranty Special FeatureRoHS :  Y UNSPSC CodeUNSPSC Code :  26121620 
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.