This item is Discontinued.

Startech.Com Startech DVIDSMM20 20  DVI-D Single Link Displ DVIDSMM20

Startech DVIDSMM20 20 DVI-D Single Link Displ (Discontinued)

  • Mfr # DVIDSMM20
  • Zoro # G004035340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVIDSMM20
Zoro #
G004035340
UPC #
65030795982
Country of Origin
China

Description

20 ft. DVI-D Single Link Display CableMODEL: DVIDSMM20 VENDOR: STARTECH LTD FEATURES: DVI-D Single Link Display Cable- 20 ft. Maximize the quality of your high-end digital video card and flat- panel digital LCD monitor with the DVIDSMM StarTechs single- link DVI-D display cable. With DVI-D technology no digital-to- analog conversion is necessary so the signal is delivered faster and stronger than a standard monitor cable signal. The Plug and Play-compatible all-digital connection is also ideal for connecting laptop computer to digital projectors for crystal-clear presentations. By interfacing two digital signals directly you ll experience faster higher-quality images. This single-link cable works with virtually any digital flat panel LCD monitor and allows high-speed data transmission of up to 4.95 Gbits/sec. Supports hot plugging of DVI display devices Compliant with DVI DDWG Standards High speed digital transmission rate of up to 4.95 Gbits/sec Compatible with PC and Mac computer systems DVI-D Single Link Display Cable supports digital displays only SPECIFICATIONS: CONNECTORs- Connector A: 18 pin digital DVI (Single-Link) - male Connector B: 18 pin digital DVI (Single-Link) - male MANUFACTURER WARRANTY:  LIFETIME

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.