Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Startech.Com Startech EC230USB USB 2.0 ExpressCard Adapter EC230USB

Startech EC230USB USB 2.0 ExpressCard Adapter (Discontinued)

  • Mfr # EC230USB
  • Zoro # G104035004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC230USB
Zoro #
G104035004
UPC #
65030824255
Country of Origin
China

Description

Take advantage of USB 2.0 transfer rates and the power of the ExpressCard bus with EC230USB. Compliant with the ExpressCard Type II (34mm) standard EC230USB offers USB transfer rates of up to 480Mbps to ensure optimal connectivity between your notebook computer and USB peripherals.
  • Data Transfer Rate: 480 Mbps.
  • Form Factor: Expansion Card.
  • Interface Compatibility: USB 1.1; USB 2.0.
  • Connectivity: Cable.
  • Cabling Type: USB.
  • Supported Platforms: PC; Mac.
  • Data Link Protocol: Hi-Speed USB.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.