Zoro Homepage
This item is Discontinued.
Startech.Com Startech FPCEILPTBLP High Ceiling TV Mount FPCEILPTBLP

Startech FPCEILPTBLP High Ceiling TV Mount (Discontinued)

  • Mfr # FPCEILPTBLP
  • Zoro # G003899424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPCEILPTBLP
Zoro #
G003899424
UPC #
65030870412
Country of Origin
China

Description

High Ceiling TV Mount

Specifications
  • Maximum weight capacity: 50 kg
  • Minimum screen size compatibility: 81.3 cm (32")
  • Maximum screen size compatibility: 177.8 cm (70")
  • Suitable for: TV
  • Minimum VESA mount: 200 x 200 mm
  • Maximum VESA mount: 600 x 400 mm
  • Number of displays supported: 2
  • VESA mounting interfaces: 200 x 200,300 x 300,400 x 200,400 x 400,600 x 400 mm
  • Height adjustment: Y
  • Material: Steel
  • Number of screws: 28
  • Height adjustment range: 2500 - 3000 mm
  • Tilt angle range: -25
  • Swivel angle range: -360
  • Number of screw nuts: 4
  • Number of wrenches included: 1
  • Number of spacers included: 16
  • Weight: 25.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.