Zoro Homepage
This item is Discontinued.
Startech.Com StarTech Icusb232Db25 Usb To Rs232 Db9Db25 Serial Adapter ICUSB232DB25

StarTech Icusb232Db25 Usb To Rs232 Db9Db25 Serial Adapter (Discontinued)

  • Mfr # ICUSB232DB25
  • Zoro # G003734855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICUSB232DB25
Zoro #
G003734855
UPC #
65030840453
Country of Origin
China

Description

The ICUSB232DB25 3-foot USB to RS232 Serial Adapter Cable lets you connect 9-pin (DB9) or 25-pin (DB25) RS232 serial devices to your laptop or desktop computer through a USB port, as though the computer offered an onboard serial port.
Primary Information
Cable Type : Serial Adapter Cable
Dimensions&Miscellaneous
Length : TBD
Color : Gray
Connection
Left Connector Gender : Male
Right Connector Gender : Male
Left Connector Type : USB
Right Connector Type : 9 pin D-Sub (DB-9)
Service&Support
Service & Support Type : 1 Year warranty
Special Feature
RoHS : Y
UNSPSC Code
UNSPSC Code : 26121620

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.