Zoro Homepage
This item is Discontinued.
Startech.Com Startech MNRISERCLMP Monitor Riser Stand - Desk Mount - Extra Wide 25.6 in. MNRISERCLMP

Startech MNRISERCLMP Monitor Riser Stand - Desk Mount - Extra Wide 25.6 in. (Discontinued)

  • Mfr # MNRISERCLMP
  • Zoro # G603770055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNRISERCLMP
Zoro #
G603770055
UPC #
65030884167
Country of Origin
China

Description

Maximize your desktop space and elevate your screen for more comfortable viewing with this monitor riser. It clamps on easily to your desk to open up more surface space, giving you an extra wide monitor shelf with a minimal footprint. The attractive black finish complements your office decor. Extra Work Space Enjoy an organized, clutter-free workspace with this space-saving monitor stand, 25.6" x 10.2" (65 cm x 26 cm). The extra wide monitor shelf provides ample room to hold your monitor and desk accessories. Use the large area underneath to store a full-size keyboard and other items, to keep everything within easy reach. Stable Support for your Monitor With its heavy-duty base and sturdy platform, the clamp-on monitor shelf provides stable support for a single monitor up to 34", with a maximum weight capacity up to 44 lb. (20 kg). You can also use the monitor stand to raise your laptop or printer, freeing up desk or counter space underneath. The integrated cable management slots keep cables organized and out of view. Fast and Easy Assembly The office desk monitor shelf offers fast and easy set up, with a C-clamp that attaches easily on to desk surfaces up to 1.3" (33 mm) in thickness. It offers a great space-saving solution without permanently altering your desk or table surface.

Specifications
  • Device Supported: Keyboard
  • Device Supported: Monitor
  • Device Supported: Notebook
  • Device Supported: Printer
  • Maximum Load Capacity: 44.09 lb
  • Maximum Screen Size Supported: 34"
  • Product Type: Desk Mount
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.