Zoro Homepage
This item is Discontinued.
Startech.Com StarTech MUHSMF2M 2m 3.5mm 4 Position TRRS Headset Extension Cable - M-F MUHSMF2M

StarTech MUHSMF2M 2m 3.5mm 4 Position TRRS Headset Extension Cable - M-F (Discontinued)

  • Mfr # MUHSMF2M
  • Zoro # G803876731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUHSMF2M
Zoro #
G803876731
UPC #
65030847933
Country of Origin
China

Description

The MUHSMF2M 4-Pole 3.5mm headset extension cable (2m) features a 3.5mm (1/8" TRRS) audio connector on one end and a 3.5mm (1/8" TRRS) audio connector on the other, making it easy to extend the reach between your hands-free headset or headphones, and your iPhone, mobile phone or laptop computer.
To ensure long-lasting performance, this high quality 3.5mm audio extension cable features molded PVC strain relief at each of the 1/8" TRRS connectors, which prevents the cable termination points from bending at sharp angles, in turn reducing the risk of cable damage.
Please note:
To ensure proper hardware detection, we recommend that the external headset be plugged into the adapter first, before the adapter is connected to the computer or mobile device.
Also, in some circumstances, when an extension cable is used with an in-line remote control equipped headset, the remote control functions may not operate properly. This is due to the sensitivity of the remote control circuitry and does not indicate any defect in the cable.
Molded strain relief prevents the cable from being bent at sharp angles at the TRRS connectors, to minimize the stress at the plug termination point.
Provides greater flexibility by enabling you to move more freely, while working at your computer with VOIP applications (Skype, chat programs).
  • 4-pole 3.5mm connectors with molded PVC strain relief.
  • 90% Spiral Wrapped Connector provides shielding against EMI and RFI interference.
  • Extend the reach between your hands-free headset and an iPhone or other mobile phone.
  • Add connection distance between your headset and your laptop or desktop computer audio port.
  • Connector Plating: Nickel.
  • Cable Jacket Type: PVC - Polyvinyl Chloride.
  • Connector A: 1 - 3.5 mm Mini-Jack (4 Position) Male.
  • Connector B: 2 - 3.5 mm Mini-Jack (4 Position) Female.
  • Color: Black.
  • Wire Gauge: 28 AWG.
  • Cable Length: 6.6' [2 m].
  • Product Length: 6.6' [2 m].
  • Included in Package: 1 - 2m 3.5mm 4 Position Headset Extension Cable - M/F.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.