Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Startech.Com Startech Mxt101Hq3 3 Ft Coax Vga Monitor Extension Cable MXT101HQ3

Startech Mxt101Hq3 3 Ft Coax Vga Monitor Extension Cable (Discontinued)

  • Mfr # MXT101HQ3
  • Zoro # G703734605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXT101HQ3
Zoro #
G703734605
UPC #
65030833738
Country of Origin
China

Description

This high quality 3ft Coaxial High Resolution VGA Video Extension Cable is designed to provide the highest video quality possible through a VGA connection. StarTech coaxial SVGA cables eliminate picture "ghosting" and fuzzy images inherent to non-coaxial cables and provide superior EMI interference protection by using ferrite cores near the connector ends. An ideal solution for a wide range of applications including connecting StarView KVM Switches this high resolution VGA (SVGA) extension cable offers a convenient way to extend an SVGA connection by up to 3ft while maintaining superb image quality.Primary InformationCable Type :  Video Cable Cable Technology :  Coaxial Dimensions&MiscellaneousLength :  3 feet Color :  Black ConnectionLeft Connector Gender :  Male Right Connector Gender :  Female Left Connector Type :  15 pin HD D-Sub (HD-15) Right Connector Type :  15 pin HD D-Sub (HD-15) Service&SupportService & Support Type :  Limited lifetime warranty UNSPSC CodeUNSPSC Code :  26121620 

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.