Zoro Homepage
This item is Discontinued.
Startech.Com Startech MXT101MMHQ25 25  Coax SVGA Monitor Cable MXT101MMHQ25

Startech MXT101MMHQ25 25 Coax SVGA Monitor Cable (Discontinued)

  • Mfr # MXT101MMHQ25
  • Zoro # G303733121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXT101MMHQ25
Zoro #
G303733121
UPC #
65030793124
Country of Origin
China

Description

25 Coax SVGA Monitor Cable HDDB15M/MMODEL: MXT101MMHQ25 VENDOR: STARTECH LTD FEATURES: Coax SVGA Monitor Extension Cable HDDB15M/M- 25 ft. The Coaxial VGA Video Extension Cables are designed to provide the highest video quality possible. StarTech coaxial VGA cables eliminate picture "ghosting" and fuzzy images inherent to non- coaxial cables and provide superior EMI interference protection by using ferrite cores near the connector ends. Extends VGA/SVGA monitor cable or Connects PC s VGA port to a StarView. Ideal for high resolution monitors (1024x768 and above). Triple-coaxial + twisted-pair wire for crystal clear display. Impedance matched at 75 Ohms for full brightness and vibrant picture color. Ferrite core eliminates EMI interference. Molded connector ends with strain relief. CONNECTORs- High Density DB15 Male High Density DB15 Male MANUFACTURER WARRANTY:  1 YEAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.