Zoro Homepage
This item is Discontinued.
Startech.Com Startech N6PAT10GRS 10 ft. Cat6 Patch Network Cable; Gray N6PAT10GRS

Startech N6PAT10GRS 10 ft. Cat6 Patch Network Cable; Gray (Discontinued)

  • Mfr # N6PAT10GRS
  • Zoro # G003795153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6PAT10GRS
Zoro #
G003795153
UPC #
65030873079
Country of Origin
China

Description

Browse our collection of high quality, reliable and authentic Computer&Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.

Features
  • Cat6 Patch Network Cable
Specifications
  • Cable Length: 10'
  • Color: Gray
  • Connector on First End: RJ-45 Male Network
  • Connector on Second End: RJ-45 Male Network
  • Cable Type: Category 6
  • American Wire Gauge: 28 AWG
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.