This item is Discontinued.

Startech.Com Startech N6PAT3BKS 3 ft. Cat6 Patch Network Cable; Black N6PAT3BKS

Startech N6PAT3BKS 3 ft. Cat6 Patch Network Cable; Black (Discontinued)

  • Mfr # N6PAT3BKS
  • Zoro # G903795307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N6PAT3BKS
Zoro #
G903795307
UPC #
65030873031
Country of Origin
China

Description

Browse our collection of high quality, reliable and authentic Computer&Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.

Features
  • Cat6 Patch Network Cable
Specifications
  • Cable Length: 3'
  • Color: Black
  • Connector on First End: RJ-45 Male Network
  • Connector on Second End: RJ-45 Male Network
  • Cable Type: Category 6
  • American Wire Gauge: 28 AWG
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.