Zoro Homepage
This item is Discontinued.
Startech.Com Startech N6PATCH10WH 10Ft White Snagless Cat6 Utp Patch Cable N6PATCH10WH

Startech N6PATCH10WH 10Ft White Snagless Cat6 Utp Patch Cable (Discontinued)

  • Mfr # N6PATCH10WH
  • Zoro # G603912820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6PATCH10WH
Zoro #
G603912820
UPC #
65030836203
Country of Origin
China

Description

Cat6 Snagless UTP patch cables are constructed with 24 gauge copper wire to support a broad range of Ethernet applications such as Power over Ethernet (PoE) and feature specialized connector moldings that help prevent snags during cable runs.
Because we use a high quality UL Listed 24 gauge insulated copper wire our cables easily sustain the nominal voltage (48v) capability required for Power over Ethernet applications whereas the inferior quality offered by copper-coated aluminum cables may be subject to insufficient power delivery heat buildup and potentially equipment damage.
  • Constructed and tested to ensure minimal Near End Crosstalk (NEXT).
  • Molded snag-less connectors.
  • Molded strain relief prevents near connector damage.
  • Color: White.
  • Network Cable Type: Snag-less.
  • Cable Jacket Type: PVC - Polyvinyl Chloride.
  • Cable Length: 10 ft [3.05 m].
  • Number of Conductors: 8.
  • Wire Guage: 24 AWG.
  • Fire Rating: CMG Rated (General Purpose).
  • Cable Rating: CAT6a - 10Gbit/s.
  • Wiring Standard: TIA/EIA-568-B.1-2001 T568B.
  • Connector A: 1 - RJ45 Male.
  • Connector B: 1 - RJ45 Male.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.