Zoro Homepage
This item is Discontinued.
Startech.Com StarTech N6Patch15Rd 15 Ft Red Snagless Cat6 Utp Patch Cable N6PATCH15RD

StarTech N6Patch15Rd 15 Ft Red Snagless Cat6 Utp Patch Cable (Discontinued)

  • Mfr # N6PATCH15RD
  • Zoro # G303912748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6PATCH15RD
Zoro #
G303912748
UPC #
65030838399
Country of Origin
China

Description

15 ft Red Snagless Cat6 UTP Patch Cable - ETL Verified
Primary Information
Network Cable Type : Patch Cable
Cable Technology : Unshielded twisted pair (UTP)
Left Connector Gender : Male
Right Connector Gender : Male
Left Connector Type : RJ-45
Right Connector Type : RJ-45
Features : SNAGLESS
Dimensions&Miscellaneous
Length : 15 feet
Enclosure Color : RED
UNSPSC Code
UNSPSC Code : 26121609

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.