This item is Discontinued.

Startech.Com Startech N6PATCH1WH 1 ft. Cat6 Ethernet Patch Cable with Snagless; White N6PATCH1WH

Startech N6PATCH1WH 1 ft. Cat6 Ethernet Patch Cable with Snagless; White (Discontinued)

  • Mfr # N6PATCH1WH
  • Zoro # G304049931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N6PATCH1WH
Zoro #
G304049931
UPC #
65030869249
Country of Origin
China

Description

Features
  • RJ45 connector-clip protectors eliminate cable snags and breaks during installation
  • PVC jacket for color coding your connections
  • 1 ft. in length for shorter connections, without the clutter of excess cable
  • Molded RJ45 connectors prevent cable damage and also provide strain relief
  • 50-micron gold-plated connectors for a clear signal
  • High-quality 24 AWG copper wire
  • ETL verified
  • Color - White
  • Size - 1 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.