
StarTech N6Patch25Wh 25Ft White Snagless Cat6 Utp Patch Cable (Discontinued)
- Mfr # N6PATCH25WH
- Zoro # G503912791
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N6PATCH25WH
Zoro #
G503912791
UPC #
65030838511
Country of Origin
China
Description
Our Cat6 Snagless UTP patch cables are constructed with 24 gauge copper wire to support a broad range of Ethernet applications, such as Power over Ethernet (PoE), and feature specialized connector moldings that help prevent snags during cable runs.
Primary Information
Network Cable Type : Patch Cable
Cable Technology : Unshielded twisted pair (UTP)
Left Connector Gender : Male
Right Connector Gender : Male
Left Connector Type : RJ-45
Right Connector Type : RJ-45
Features : Snag-less
Dimensions&Miscellaneous
Length : 25 feet
Enclosure Color : White
Service&Support
Service & Support Type : Lifetime warranty
UNSPSC Code
UNSPSC Code : 26121609
Primary Information
Network Cable Type : Patch Cable
Cable Technology : Unshielded twisted pair (UTP)
Left Connector Gender : Male
Right Connector Gender : Male
Left Connector Type : RJ-45
Right Connector Type : RJ-45
Features : Snag-less
Dimensions&Miscellaneous
Length : 25 feet
Enclosure Color : White
Service&Support
Service & Support Type : Lifetime warranty
UNSPSC Code
UNSPSC Code : 26121609
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.