Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Startech.Com Startech PCI1394B3 Port IEEE-Fire-Wire 800 PCI C PCI1394B3

Startech PCI1394B3 Port IEEE-Fire-Wire 800 PCI C (Discontinued)

  • Mfr # PCI1394B3
  • Zoro # G503988611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCI1394B3
Zoro #
G503988611
UPC #
65030802116
Country of Origin
China

Description

Port IEEE-Fire-Wire 800 PCI Card with Digital Video Editing KitMODEL: PCI1394B_3 VENDOR: STARTECH LTD FEATURES: IEEE-1394b FireWire 800 PCI Card with Digital Video Editing Kit Have a need for speed? Get the new gold standard in I/O technology with an IEEE 1394b card from StarTech. With an unrivaled 800 Mbits/sec of data transfer the two IEEE 1394b ports provide highly efficient reliable communication over a length of up to 300 feet (100 m). The card also provides a 400 Mbits/sec IEEE 1394a port for your older FireWire peripherals. The PCI1394B_3 supports the most demanding IEEE 1394b peripherals like portable hard drives DV camcorders digital cameras and CD-RW/DVD-RW drives. Creating your own high-speed laptop digital media center has never been easier. This versatile card works in both 64-bit and 32-bit PCI slots and in 5v and 3.3v environments. Like all our I/O cards it is backed by our lifetime warranty and FREE LIFETIME technical support. Includes PCI card 5 foot FireWire 800 cable (9-pin to 6-pin male to male) and software. Auto detects connected devices and automatically configures data transfer speeds. Compatible with both 3.3 volt or 5 volt PCI slots. Compliant with PCI 2.2 specification and works in 32/64-bit PCI slots. Provides two 1394b and one 1394a (6-pin) ports for multiple 1394b/1394a device connections. Supports data transfer rates of up to 100 200 400 and 800 Mbits/sec. Supports IEEE-1394b and is backwards compatible with 1394a-2000 and 1394-1995 standards. SPECIFICATIONS: -INTERFACE - 32/64-bit PCI 2.2 5V or 3.3VCONNECTORs - (2) External IEEE-1394b/FireWire ports (9-pin female) (1) External IEEE-1394a/FireWire port (6-pin female)TRANSFER RATE- maximum 800Mbits/sec.O/S SUPPORT - Windows 98SE/ME/2000/XP/Server 2003 Mac OS 10.2.4 and up SOFTWARE - Includes ULEAD Digital Video Editing software.APPROVALS - FCC UL CE MANUFACTURER WARRANTY:  LIFETIME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.