This item is Discontinued.

Startech.Com Startech PXTMG1016 6 ft. Hospital-Grade Power Cord - NEMA 5-15P to C13 PXTMG1016

Startech PXTMG1016 6 ft. Hospital-Grade Power Cord - NEMA 5-15P to C13 (Discontinued)

  • Mfr # PXTMG1016
  • Zoro # G804014118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PXTMG1016
Zoro #
G804014118
UPC #
65030878289
Country of Origin
China

Description

This NEMA 5-15P to C13 power cord features a hospital-grade plug that lets you connect your computer, monitor or other lab equipment to a hospital-grade AC power outlet. The NEMA 5-15P-HG plug has been tested to UL and CSA standards in order to protect patients and medical staff against faulty ground connections that can be caused by frequent and abrupt connects and disconnects.

Features
  • Hospital-grade NEMA-5-15P plug marked with the Green Dot
  • Safe for use in hospitals and medical environments
  • Dependable replacement or spare computer power cord
Specifications
  • Color: Black
  • Cord Length: 6'
  • Connector on First End: 1 x NEMA 5-15P Male
  • Connector on Second End: 1 x 3-pin IEC 60320 C13 Female
  • Voltage Rating: 125 V AC
  • Current Rating: 10 Amp
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.