Zoro Homepage
This item is Discontinued.
Startech.Com Startech RUSBLTMM1M 3.3 ft. USB to Lightning Cable - Apple MFi Certified - White RUSBLTMM1M

Startech RUSBLTMM1M 3.3 ft. USB to Lightning Cable - Apple MFi Certified - White (Discontinued)

  • Mfr # RUSBLTMM1M
  • Zoro # G303769472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSBLTMM1M
Zoro #
G303769472
UPC #
65030878418
Country of Origin
China

Description

This USB to Lightning cable withstands the daily demands of charging and syncing your mobile devices. Tested to endure strenuous wear and tear and winter and summer in-car use, the rugged cable is a must-have for both business and consumer applications. Built for Daily Use The durable Lightning cable has a DuPont Kevlar reinforcement that shelters it from the stress of frequent bends and twists. This also lets the cable flex without over-stretching, and strengthens the core of the cable.

Features
  • Charge your devices using an MFi certified Lightning cable built to withstand your daily routine
  • 3.3 ft. USB to Lightning Cable - Apple MFi Certified - White
Specifications
  • Color: White
  • Cable Type: Lightning/USB
  • Cable Length: 3.30 ft.
  • Connector on First End: 1 x 4-pin Type A Male USB 2.0 USB
  • Connector on Second End: 1 x 8-pin Lightning Male Proprietary Connector
  • Connector Plating: Nickel
  • Shielding: Yes
  • Device Supported: Smartphone
  • MFI: Yes
  • American Wire Gauge: 22/32 AWG
  • Environmentally Friendly: Yes
  • Environmental Certification: WEEE
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.