Zoro Homepage
This item is Discontinued.
Startech.Com Startech SATA18POW 18 inch Serial ATA Data Cable with LP4 Adapter SATA18POW

Startech SATA18POW 18 inch Serial ATA Data Cable with LP4 Adapter (Discontinued)

  • Mfr # SATA18POW
  • Zoro # G704045786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATA18POW
Zoro #
G704045786
UPC #
65030796774
Country of Origin
China

Description

SATA18POW Serial ATA/SATA Cable features a combination 7-pin SATA female data connector and 15-pin SATA female power connector as well as an LP4 power connector and female SATA data connector allowing you create a conventional Serial ATA data connection to a computer while powering the drive through an LP4 connection to the computer power supply. This high quality SATA power/LP4 adapter cable measures 18in providing the flexibility needed to position the SATA hard drive as needed within the computer case while eliminating the expense of upgrading the computer power supply for the sake of SATA compatibility.
  • Connector on First End: 2 x Power.
  • Connector on Second End: 2 x 7-pin Female SATA.
  • Cable Type: SATA.
  • Cable Length: 18 in.
  • Compatible with hard drives CD-ROMs and CD-RW DVDs and removable storage devices.
  • Length: 1.5 ft.
  • Assembled in Country of Origin: Imported.
  • Origin of Components: Imported.
  • Size (L x W x H): 7.2 x 2.99 x 0.9.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.