This item is Discontinued.

Startech.Com StarTech SATPCIEXADAP 6 in. SATA Power to 6 Pin PCI Express Video Card Power Cable Adapter SATPCIEXADAP

StarTech SATPCIEXADAP 6 in. SATA Power to 6 Pin PCI Express Video Card Power Cable Adapter (Discontinued)

  • Mfr # SATPCIEXADAP
  • Zoro # G703881514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATPCIEXADAP
Zoro #
G703881514
UPC #
65030846639
Country of Origin
China

Description

The SATPCIEXADAP SATA to PCI Express Video Card Power Adapter Cable features a 6-pin PCI Express (female) power connector as well as two 15-pin SATA (male) power connectors, providing a cost-effective way to connect a PCIe video card to Serial ATA power connectors provided by the computer power supply, and eliminating the need to upgrade the power supply for the sake of video card compatibility.
The StarTech Advantage.
  • Converts two 15-pin Serial ATA power supply connectors to one 6-pin PCIe connector.
  • Eliminates the need to upgrade your existing SATA power supply in order to use a PCI Express video card.
  • 1x 6-pin PCI Express (female) connector to 2x 15-pin SATA (male) connectors.
  • Offers 6" in length for greater flexibility.
  • Gold-plated SATA connectors.
  • Applications: Connect a PCIe Video Card to a Power Supply that is not equipped with a PCIe connector.
  • Connector Plating: Gold.
  • Cable Jacket Type: PVC - Polyvinyl Chloride.
    Connector(s).
  • Connector A: 2 - SATA Power (15 pin) Plug.
  • Connector B: 1 - PCI Express Power (6 pin; v 1.x) Male.
    Physical Characteristics.
  • Wire Gauge: 18 AWG.
  • Cable Length: 5.9" [150 mm].
  • Length: 5.9" [150 mm].
  • Width: 1.2" [30 mm].
  • Height: 0.5" [13 mm].
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.