
Startech SCNM9FF1MBK Connect Your Serial Devices; And Transfer Your Files - 1 m Db9 Null Modem Cable (Discontinued)
- Mfr # SCNM9FF1MBK
- Zoro # G104012906
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCNM9FF1MBK
Zoro #
G104012906
UPC #
65030859578
Country of Origin
China
Description
The 1m DB9 Null Modem Cable features two DB9 female connectors, allowing you to connect a serial device to a 9-pin serial port, or transfer files directly from PC to PC via a serial connection. Maintain reliable serial connections, free of EMI interference.
Features- Cable Jacket Type - PVC - Polyvinyl Chloride
- Cable Shield Type - Aluminum-Mylar Foil with Drain
- Connector Plating - Nickel
- Number of Conductors - 9
- Connector A - 1 - DB-9 (9 pin; D-Sub) Female
- Connector B - 1 - DB-9 (9 pin; D-Sub) Female
- Color - Black
- Product Length - 3.3 ft. [1 m]
- Product Width - 1.2 in. [30 mm]
- Wire Gauge - 28 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.