This item is Discontinued.

Startech.Com Startech SVA5M4NEUA 5V 4A DC Power Adapter SVA5M4NEUA

Startech SVA5M4NEUA 5V 4A DC Power Adapter (Discontinued)

  • Mfr # SVA5M4NEUA
  • Zoro # G604053539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVA5M4NEUA
Zoro #
G604053539
UPC #
65030865807
Country of Origin
China

Description

5V 4A DC Power Adapter

Specifications
  • Input voltage: 110-240
  • Input current: 0.8
  • Output voltage: 5 V
  • Output current: 4 A
  • Power supply type: Indoor
  • Purpose: Universal
  • Plug type: Type M
  • RoHS compliance: Y
  • Certification: CE, FCC, UL, PSE
  • Cable length: 1.49 m
  • Included power plug types: AU, EU, JP, NA, UK
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.