Zoro Homepage
This item is Discontinued.
Startech.Com Startech USBPNLAFAM2 2 ft. Panel Mount USB Cable A to A - Female and Male USBPNLAFAM2

Startech USBPNLAFAM2 2 ft. Panel Mount USB Cable A to A - Female and Male (Discontinued)

  • Mfr # USBPNLAFAM2
  • Zoro # G403893749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBPNLAFAM2
Zoro #
G403893749
UPC #
65030858922
Country of Origin
China

Description

Features
  • 1x USB - a Male Connector
  • 1x USB - a panel mount female port
  • Offers 2 ft. In Cable Length
Specifications
  • Cable jacket type - Pvc-polyvinyl chloride
  • Cable shield type - Aluminum-mylar foil with braid
  • Connector plating - Nickel
  • Connector a - 1 - USB a (4 Pin) male
  • Connector b - 1 - USB a (4 Pin) female
  • Cable length - 2 ft. (0.6 m)
  • Color - Black
  • Wire gauge - 24/28 awg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.