
Startech Usbpnlbfbm1 1 Ft Panel Mount Usb Cable B To B - F/M (Discontinued)
- Mfr # USBPNLBFBM1
- Zoro # G303734388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBPNLBFBM1
Zoro #
G303734388
UPC #
65030835411
Country of Origin
China
Description
This USB B to USB Panel mount cable features a USB type B male connector on one end and a USB panel mount B (female) molded connector on the other providing a convenient solution for custom enclosures (e.g. internally mounted hard drives).Primary InformationCable Type :  USB cable Features :  Molded thumbscrews Dimensions&MiscellaneousLength :  1 feet Color :  Black ConnectionLeft Connector Gender :  Female Right Connector Gender :  Male Left Connector Type :  4 pin USB Type A Right Connector Type :  4 pin USB Type B Service&SupportService & Support Type :  Limited lifetime warranty Special FeatureRoHS :  Y UNSPSC CodeUNSPSC Code :  26121620 
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.