Zoro Homepage
This item is Discontinued.
Startech.Com Startech UUSBMUSBFM Micro USB To Mini USB Adapter F/M UUSBMUSBFM

Startech UUSBMUSBFM Micro USB To Mini USB Adapter F/M (Discontinued)

  • Mfr # UUSBMUSBFM
  • Zoro # G403734523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UUSBMUSBFM
Zoro #
G403734523
UPC #
65030835640
Country of Origin
China

Description

USB adapter - 5 pin mini-USB Type B - Female - 4 pin mini-USB Type B - Male - Black
Primary Information
Cable Type :  USB adapter 
Dimensions&Miscellaneous
Length :  TBD 
Color :  Black 
Connection
Left Connector Gender :  Female 
Right Connector Gender :  Male 
Left Connector Type :  5 pin mini-USB Type B 
Right Connector Type :  4 pin mini-USB Type B 
Service&Support
Service & Support Type :  Limited lifetime warranty 
Special Feature
RoHS :  Y 
UNSPSC Code
UNSPSC Code :  26121620 

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.