This item is Discontinued.

Startech.Com Startech WALLMOUNT6 6U 10    mounting bracket WALLMOUNT6

Startech WALLMOUNT6 6U 10 mounting bracket (Discontinued)

  • Mfr # WALLMOUNT6
  • Zoro # G903987979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WALLMOUNT6
Zoro #
G903987979
UPC #
65030822831
Country of Origin
China

Description

This 6U (12") high steel mounting bracket delivers a sturdy and dependable equipment storage option allowing you to wallmount equipment for a more efficient and accessible operating environment.
Technical Specifications:
  • Color: Black.
  • External Height: 10.59" (269 mm).
  • External Width: 20.5" (520.7 mm).
  • External Depth: 12" (304.8 mm).
  • Internal Width: 17.7" (449.7 mm).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.