Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Mount, Fixed, For 60 - 100 TVs

  • Mfr # FPWFXB1

  • Zoro # G316440085


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Maximum Load Capacity
165.35 lb
Features
Spring Lock, Heavy Duty, Bubble Level
Device Supported
Flat Panel Display, Curved Screen Display
Mounting Pattern
100 x 100, 600 x 300, 300 x 300, 400 x 200, 300 x 200, 600 x 600, 600 x 200, 200 x 400, 200 x 300, 100 x 200, 200 x 200, 200 x 100, 400 x 400, 800 x 600, 600 x 400, 800 x 400, 900 x 600, 400 x 300
Width
24.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPWFXB1
Zoro #
G316440085
UPC #
65030880497
Country of Origin
China

Dimensions

Width
24.60 in
Height
1.20 in
Length
37.60 in
Minimum Screen Size Supported
60 in
Maximum Screen Size Supported
100 in

Details

Maximum Load Capacity
165.35 lb
Features
Spring Lock, Heavy Duty, Bubble Level
Device Supported
Flat Panel Display, Curved Screen Display
Mounting Pattern
100 x 100, 600 x 300, 300 x 300, 400 x 200, 300 x 200, 600 x 600, 600 x 200, 200 x 400, 200 x 300, 100 x 200, 200 x 200, 200 x 100, 400 x 400, 800 x 600, 600 x 400, 800 x 400, 900 x 600, 400 x 300
Material
Steel, Plastic
Color
Black
Includes
1 x Wall Bracket, 2 x Vertical Brackets, 1 x Bubble Level, 4 x (M5 x 14) Screws, 4 x (M6 x 14) Screws, 4 x (M6 x 30) Screws, 4 x (M8 x 30) Screws, 4 x (M8 x 50) Screws, 4 x Rectangular Washers, 8 x Small Spacers, 8 x Large Spacers, 6 x Wall Screws, 6 x Concrete Anchors, 6 x Round Washers, 1 x User Manual
Number of Displays Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.